Circa Telecom Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module | Graybar Store
Circa Telecom - Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module
+ / - Hover over image to Zoom
Other Views

    Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module

    Manufacturer: Circa Telecom
         

    A premium series 5-pin solid-state protector modules are designed to provide superior transient and power fault protection for most standard telephone line applications.

    24V digital phone systems and low voltage, low speed data applications.
    See More >>
    • Manufacturer Circa Telecom
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Protection Type
    Clamping Voltage
    Color
    Price
    4B3S-75 RED
    22000873
    5-Pin Solid State
    75V
    Red
    $
    6
    .45
    /
    EA
    22000873
    Protection Type
    5-Pin Solid State
    Clamping Voltage
    75V
    Color
    Red
    $
    6
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3B3S-30 RED
    22000887
    5-Pin Solid State
    30V
    Red
    $
    13
    .37
    /
    EA
    22000887
    Protection Type
    5-Pin Solid State
    Clamping Voltage
    30V
    Color
    Red
    $
    13
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000873 SKU, 22000873 ANALYTICS...
    Color
    Red
    Price
    $
    6
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000887 SKU, 22000887 ANALYTICS...
    Color
    Red
    Price
    $
    13
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available