Circa Telecom 4B6FS-240E Surge Protection Module, 240V 5 Pin | Graybar Store
Circa Telecom - Surge Protection Module, 240V 5 Pin - 4B6FS-240E
+ / - Hover over image to Zoom
Other Views

    Surge Protection Module, 240V 5 Pin

    Manufacturer: Circa Telecom
    Manufacturer #: 4B6FS-240E
    SKU: 25220807
    $12.46
    Checking Pricing
         
    Protection Type:Solid State
    Clamping Voltage:240V
    Color:Blue
    Additional Features:5 Pin CAT 5e/ Hybrid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4B6FS-240E
    • Color Blue
    • Additional Features 5 Pin CAT 5e/ Hybrid
    • Clamping Voltage 240V
    • Protection Type Solid State
    • Country of Origin CA - Canada
    Product Overview:
    5 PIN - CAT5e/Hybrid - Surge Protection Module