Leviton 5300-IPS Surge Protection Device | Graybar Store
Leviton - Surge Protection Device - 5300-IPS
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device

    Manufacturer: Leviton
    Manufacturer #: 5300-IPS
    SKU: 95005995
    $125.73
    Checking Pricing
         
    Color:Beige
    Dimensions:15.7 L x 2.92 W in
    Clamping Voltage:130V
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Length:15.7 in.
    Amps:15 A
    Voltage (Volts):125
    Cord Length (Feet):6
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5300-IPS
    • Color Beige
    • Dimensions 15.7 L x 2.92 W in
    • Voltage (Volts) 125
    • Application Industrial
    • Amps 15 A
    • Clamping Voltage 130V
    • Cord Length (Feet) 6
    • Length 15.7 in.
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Material Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    5300 Surge Protection Device, Amps: 15 A, Beige, Dimensions: 15.7 L x 2.92 W in, Aluminum, No. of Outlets: 6