Square D (Schneider Electric) TVS4HWA50X Surge Protection Device, 3 Phase 277 Volts | Graybar Store
Square D (Schneider Electric) - Surge Protection Device, 3 Phase 277 Volts - TVS4HWA50X
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device, 3 Phase 277 Volts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS4HWA50X
    SKU: 25151992
    $2,797.74
    Checking Pricing
         
    Voltage Rating:277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS4HWA50X
    • Voltage Rating 277V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surge Suppressor (Surgelogic), NEMA 4X, Nipple, 480Y/277VAC, 3 or 4-Wire