Phoenix Contact 2920641 Surge Protection Device | Graybar Store
Phoenix Contact - Surge Protection Device - 2920641
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2920641
    SKU: 25256976
    $102.53
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Protection of a floating double wire; Protection of two signal wires with common reference potential; Multi-stage modular
    Voltage Rating:24 V DC
    Color:Black
    Depth:69.1 mm
    Packaging:14
    Width (mm):6.2 mm
    Amperage Rating:300 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2920641
    • Color Black
    • Additional Features Protection of a floating double wire; Protection of two signal wires with common reference potential; Multi-stage modular
    • Amperage Rating 300 mA
    • Depth 69.1 mm
    • Height 94.8 mm
    • IEC Rating IEC 61643-21
    • No. of Positions 2
    • Width (mm) 6.2 mm
    • Packaging 14
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Device, Packaging: 14, Black, Width (mm): 6.2 mm, Height: 94.8 mm, Amperage Rating: 300 mA