Phoenix Contact 2803166 Surge Protection Device | Graybar Store
Phoenix Contact - Surge Protection Device - 2803166
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2803166
    SKU: 25231519
    $102.17
    Checking Pricing
         
    Input Amperage:10 A
    Input Voltage:50 V AC; 70 V DC
    Width (mm):24 mm
    Output Amperage:5 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2803166
    • Input Amperage 10 A
    • Input Voltage 50 V AC; 70 V DC
    • Output Amperage 5 kA
    • Width (mm) 24 mm
    • Country of Origin US - USA
    Product Overview:
    Surge Protection Device, Input Voltage: 50 V AC; 70 V DC, Output Amerage: 5 kA, Input Amperage: 10 A, Width (mm): 24 mm