Phoenix Contact 2838775 Surge Protection Device | Graybar Store
Phoenix Contact - Surge Protection Device - 2838775
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2838775
    SKU: 25022268
    $260.47
    Checking Pricing
         
    Input Amperage:450 A
    Input Voltage:12 V DC
    Width (mm):17.7 mm
    Output Amperage:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2838775
    • Input Amperage 450 A
    • Input Voltage 12 V DC
    • Output Amperage 10 kA
    • Width (mm) 17.7 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Device, Input Voltage: 12 V DC, Output Amerage: 10 kA, Input Amperage: 450 A, Width (mm): 17.7 mm