Phoenix Contact 2856113 Surge protection base element - PT 1X2-BE | Graybar Store
Phoenix Contact - Surge protection base element - PT 1X2-BE - 2856113
+ / - Hover over image to Zoom
Other Views

    Surge protection base element - PT 1X2-BE

    Manufacturer: Phoenix Contact
    Manufacturer #: 2856113
    SKU: 22052833
    $61.18
    Checking Pricing
         
    Voltage (Volts):250 V AC
    Protection Type:Base Element
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2856113
    • Voltage (Volts) 250 V AC
    • Protection Type Base Element
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Base Element screw connection Type, IP 20, For Use With PLC/Controller