Phoenix Contact 2920023 Surge Protection Base Element | Graybar Store
Phoenix Contact - Surge Protection Base Element - 2920023
+ / - Hover over image to Zoom
Other Views

    Surge Protection Base Element

    Manufacturer: Phoenix Contact
    Manufacturer #: 2920023
    SKU: 25495070
    $70.70
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Plugs can be checked with CHECKMASTER; Maximum ease of maintenance thanks to the two-piece design; Base element remains an
    Color:Black
    Depth:52 mm
    Packaging:10 per Pack
    Width (mm):17.7 mm
    Amperage Rating:450 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2920023
    • Color Black
    • Additional Features Plugs can be checked with CHECKMASTER; Maximum ease of maintenance thanks to the two-piece design; Base element remains an
    • Amperage Rating 450 mA
    • Depth 52 mm
    • Height 89.8 mm
    • IEC Rating IEC 61643-21
    • No. of Positions 2
    • Width (mm) 17.7 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Base Element, Packaging: 10 per Pack, Black, Width (mm): 17.7 mm, Height: 89.8 mm, Amperage Rating: 450 mA