Leviton 5500-192 5500 Series Rack Mount Surge Protective Power Strip | Graybar Store
Leviton - 5500 Series Rack Mount Surge Protective Power Strip - 5500-192
+ / - Hover over image to Zoom
Other Views

    5500 Series Rack Mount Surge Protective Power Strip

    Manufacturer: Leviton
    Manufacturer #: 5500-192
    SKU: 97216799
    $209.59
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5500-192
    • Color Black
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5500 Surge Protected Power Distribution Unit, Amps: 20 A, Black, Dimensions: 19 L x 17.5 W x 4.55 D x 1.75 H in, Steel