DITEK DTK-120/240CM+ Surge Arrester | Graybar Store
DITEK - Surge Arrester - DTK-120/240CM+
+ / - Hover over image to Zoom
Other Views

    Surge Arrester

    Manufacturer: DITEK
    Manufacturer #: DTK-120/240CM+
    SKU: 22109128
    $54.53
    Checking Pricing
         
    Max. Surge Current:72kA
    Voltage (Volts):120v
    Brand or Series:Ditek
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-120/240CM+
    • Voltage (Volts) 120v
    • Brand or Series Ditek
    • Max. Surge Current 72kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    120/240V 1 Pair Arrester w/ Diagnostics
    • Weatherproof enclosure
    • Parallel connection for easy installation
    • Diagnostic LED provides positive indication of power, ground presence, and surge protection
    • Automatically resets to handle multiple surge events