APC (Schneider Electric) P66 Surge Arrest Outlet | Graybar Store
APC (Schneider Electric) - Surge Arrest Outlet - P66
+ / - Hover over image to Zoom
Other Views

    Surge Arrest Outlet

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: P66
    SKU: 25444529
    $12.28
    Checking Pricing
         
    Additional Features:120V; APC Essential Surge Arrest 6 Outlet 6 foot Cord
    Receptacle Configuration:NEMA 5-15R
    Watts:1200
    Color:White
    Dimensions:10 L x 2 W x 1.4 H in
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Length:10 in.
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # P66
    • Color White
    • Dimensions 10 L x 2 W x 1.4 H in
    • Voltage (Volts) 120
    • Additional Features 120V; APC Essential Surge Arrest 6 Outlet 6 foot Cord
    • Amps 15 A
    • Cord Length (Feet) 6
    • Length 10 in.
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1200
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Surge Arrest Outlet, Amps: 15 A, White, Dimensions: 10 L x 2 W x 1.4 H in, No. of Outlets: 6