Panduit Surface Raceway PVC | Graybar Store
Panduit - Surface Raceway PVC
+ / - Hover over image to Zoom
Other Views

    Surface Raceway PVC

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Length
    Width (Inches)
    Color
    Price
    LDS5WH10-A
    97114410
    0.55
    1.01 in W x 10 ft L x 0.55 in H
    10 ft.
    1.01
    White
    $
    9
    .40
    10 Ft
    /
    Length
    97114410
    Height (Inches)
    0.55
    Dimensions
    1.01 in W x 10 ft L x 0.55 in H
    Length
    10 ft.
    Width (Inches)
    1.01
    Color
    White
    $
    9
    .40
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDS3WH10-A
    97114406
    0.41
    0.77 in W x 10 ft L x 0.41 in H
    10 ft.
    0.77
    White
    $
    8
    .00
    10 Ft
    /
    Length
    97114406
    Height (Inches)
    0.41
    Dimensions
    0.77 in W x 10 ft L x 0.41 in H
    Length
    10 ft.
    Width (Inches)
    0.77
    Color
    White
    $
    8
    .00
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97114410 SKU, 97114410 ANALYTICS...
    Length
    10 ft.
    Width (Inches)
    1.01
    Color
    White
    Price
    $
    9
    .40
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97114406 SKU, 97114406 ANALYTICS...
    Length
    10 ft.
    Width (Inches)
    0.77
    Color
    White
    Price
    $
    8
    .00
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available