Panduit LD10IG8-A Surface Raceway | Graybar Store
Panduit - Surface Raceway - LD10IG8-A
+ / - Hover over image to Zoom
Other Views

    Surface Raceway

    Manufacturer: Panduit
    Manufacturer #: LD10IG8-A
    SKU: 99507664
    $22.40
    Checking Pricing
         
    Height (Inches):0.94
    Dimensions:1.51 in W x 8 ft L x 0.94 in H
    Length:8 ft.
    Width (Inches):1.51
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD10IG8-A
    • Dimensions 1.51 in W x 8 ft L x 0.94 in H
    • Height (Inches) 0.94
    • Length 8 ft.
    Product Overview:
    Surface Raceway, PVC, International Gray, Dimensions: 1.51 in W x 8 ft L x 0.94 in H, Length: 8 ft