Panduit LD3IG10-A Surface Raceway | Graybar Store
Panduit - Surface Raceway - LD3IG10-A
+ / - Hover over image to Zoom
Other Views

    Surface Raceway

    Manufacturer: Panduit
    Manufacturer #: LD3IG10-A
    SKU: 98317960
    $17.30
    Checking Pricing
         
    Dimensions:0.77 in W x 10 ft L
    Length:10 ft.
    Width (Inches):0.77
    Color:International Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD3IG10-A
    • Color International Grey
    • Dimensions 0.77 in W x 10 ft L
    Product Overview:
    Surface Raceway, PVC, International Gray, Dimensions: 0.77 in W x 10 ft L, Length: 10 ft