Panduit LDS5WH10-A Surface Raceway | Graybar Store
Panduit - Surface Raceway - LDS5WH10-A
+ / - Hover over image to Zoom
Other Views

    Surface Raceway

    Manufacturer: Panduit
    Manufacturer #: LDS5WH10-A
    SKU: 97114410
    $9.40
    Checking Pricing
         
    Height (Inches):0.55
    Dimensions:1.01 in W x 10 ft L x 0.55 in H
    Length:10 ft.
    Width (Inches):1.01
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDS5WH10-A
    • Color White
    • Dimensions 1.01 in W x 10 ft L x 0.55 in H
    • Height (Inches) 0.55
    Product Overview:
    Surface Raceway, PVC, White, Dimensions: 1.01 in W x 10 ft L x 0.55 in H, Length: 10 ft