Wiremold (Legrand) 6ATCBK Surface Poke-Thru Assembly | Graybar Store
Wiremold (Legrand) - Surface Poke-Thru Assembly - 6ATCBK
+ / - Hover over image to Zoom
Other Views

    Surface Poke-Thru Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATCBK
    SKU: 25167271
    $617.86
    Checking Pricing
         
    Size:6 in
    Shape:Round
    Use With:Recessed Style Poke-Thru Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATCBK
    • Size 6 in
    • Shape Round
    • Use With Recessed Style Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 6ATC Surface Poke-Thru Assembly, Round, Size: 6 in