Wiremold (Legrand) 6ATCPBZ Surface Poke-Thru Assembly | Graybar Store
Wiremold (Legrand) - Surface Poke-Thru Assembly - 6ATCPBZ
+ / - Hover over image to Zoom
Other Views

    Surface Poke-Thru Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATCPBZ
    SKU: 25167172
    $652.29
    Checking Pricing
         
    Color:Bronze
    Size:6 in
    No. of Gangs:2-Gang
    Shape:Round
    Use With:Evolution Series Large Capacity Recessed Poke-Thru Devices
    Material:Aluminum (Cover)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATCPBZ
    • Color Bronze
    • Size 6 in
    • No. of Gangs 2-Gang
    • Shape Round
    • Material Aluminum (Cover)
    • Use With Evolution Series Large Capacity Recessed Poke-Thru Devices
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Series 6ATC Surface Poke-Thru Assembly, Round, Size: 6 in, No. of Gangs: 2, Bronze, Aluminum (Cover)