Siemon CT4-BOX-01 CT® Surface Mount Box | Graybar Store
Siemon - CT® Surface Mount Box - CT4-BOX-01
+ / - Hover over image to Zoom
Other Views

    CT® Surface Mount Box

    Manufacturer: Siemon
    Manufacturer #: CT4-BOX-01
    SKU: 95009543
    $4.13
    Checking Pricing
         
    Color:Black
    Additional Features:UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    Dimensions (Inches):2.95 W x 74.8 D x 4.70 H
    Part Number:CT4-BOX-01
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT4-BOX-01
    • Color Black
    • Part Number CT4-BOX-01
    • Mounting Style Surface Mount
    • Type Mounting Box
    • Additional Features UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    • Dimensions (Inches) 2.95 W x 74.8 D x 4.70 H
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Surface Mounting Box, Black, Surface Mount, Dimension (Inches): 2.95 W x 74.8 D x 4.70 H in