Pentair Hoffman NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge | Graybar Store
Pentair Hoffman - NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge

    Manufacturer: Pentair Hoffman
         

    NEMA 1 telephone cabinet houses telephones and communication cable terminations as well as electrical controls and instruments in indoor applications.

    Surface-Mounted NEMA 1 Continuous Hinge Telephone Cabinet
    • Continuous Hinge
    • Tumbler Lock with Key
    • Surface Mounting
    • 3/4-Inch Thick Plywood Mounting Panel Included
    • Galvanized Steel Body
    • ANSI 61 Grey Polyester Powder Paint on Front
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    ATC36366S
    99692706
    6
    36 in.
    36 in.
    Galvanized Steel
    $
    1040
    .37
    /
    EA
    99692706
    Depth (Inches)
    6
    Height (Inches)
    36 in.
    Width (Inches)
    36 in.
    Material
    Galvanized Steel
    $
    1040
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC36246S
    99692704
    6
    36 in.
    24 in.
    Galvanized Steel
    $
    781
    .21
    /
    EA
    99692704
    Depth (Inches)
    6
    Height (Inches)
    36 in.
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    $
    781
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC18186S
    99692698
    6
    18 in.
    18 in.
    Galvanized Steel
    $
    249
    .91
    /
    EA
    99692698
    Depth (Inches)
    6
    Height (Inches)
    18 in.
    Width (Inches)
    18 in.
    Material
    Galvanized Steel
    $
    249
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC24246S
    99692702
    6
    24 in.
    24 in.
    Galvanized Steel
    $
    560
    .47
    /
    EA
    99692702
    Depth (Inches)
    6
    Height (Inches)
    24 in.
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    $
    560
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692706 SKU, 99692706 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Galvanized Steel
    Price
    $
    1040
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692704 SKU, 99692704 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    Price
    $
    781
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692698 SKU, 99692698 ANALYTICS...
    Width (Inches)
    18 in.
    Material
    Galvanized Steel
    Price
    $
    249
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692702 SKU, 99692702 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    Price
    $
    560
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available