Valcom V-9010-W Surface Mount Vandal-Resistant Speaker | Graybar Store
Valcom - Surface Mount Vandal-Resistant Speaker - V-9010-W
+ / - Hover over image to Zoom
Other Views

    Surface Mount Vandal-Resistant Speaker

    Manufacturer: Valcom
    Manufacturer #: V-9010-W
    SKU: 96048331
    $226.87
    Checking Pricing
         
    Dimensions:8.5 in.Dia. x 5.1 in.D ( 21.59 cm x 12.954 cm)
    Color / Finish:White
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9010-W
    • Dimensions 8.5 in.Dia. x 5.1 in.D ( 21.59 cm x 12.954 cm)
    • Color / Finish White
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker, Surface Mount, One Way, Ceiling