Crouse Hinds (Eaton) S612 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, 20A 250V Receptacle | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, 20A 250V Receptacle - S612
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, 20A 250V Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S612
    SKU: 88074681
    $22.85
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:20A 250V Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S612
    • No. of Gangs 2-Gang
    • Opening 20A 250V Receptacle (1)
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 2-gang cover for (1) 20A, 250V receptacle.
    • 2-Pole
      • Surface mount