Crouse Hinds (Eaton) S232 GFI Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, GFCI | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, GFCI - S232 GFI
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, GFCI

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S232 GFI
    SKU: 97212586
    $13.37
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:GFI Receptacle (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S232 GFI
    • No. of Gangs 2-Gang
    • Opening GFI Receptacle (2)
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 2-gang cover for (2) GFI receptacles.
    • Surface mount