Rutherford Controls R01629 Surface Mount Rim Strike, Projections from 1/2 in. to 3/4 in | Graybar Store
Rutherford Controls - Surface Mount Rim Strike, Projections from 1/2 in. to 3/4 in - R01629
+ / - Hover over image to Zoom
Other Views

    Surface Mount Rim Strike, Projections from 1/2 in. to 3/4 in

    Manufacturer: Rutherford Controls
    Manufacturer #: R01629
    SKU: 25294020
    $338.38
    Checking Pricing
         
    Additional Features:projections from 1/2 in. to 3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # R01629
    • Additional Features projections from 1/2 in. to 3/4 in
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Accommodates exit devices with latch projections from 1/2 in. to 3/4 in.