Leviton 5378 Surface Mount Receptacle | Graybar Store
Leviton - Surface Mount Receptacle - 5378
+ / - Hover over image to Zoom
Other Views

    Surface Mount Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5378
    SKU: 88156841
    $20.32
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V
    Color:Black
    NEMA Rating:NEMA 6-50R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5378
    • Color Black
    • Amperage 50A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 6-50R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Surface Mount Receptacle, 250V, 50A, Black, 2P3W, NEMA 6 50R, WD 6, Thermoplastic