Allen Tel AT214B4 Surface Mount Phone Jack with Spade Tipped Leads | Graybar Store
Allen Tel - Surface Mount Phone Jack with Spade Tipped Leads - AT214B4
+ / - Hover over image to Zoom
Other Views

    Surface Mount Phone Jack with Spade Tipped Leads

    Manufacturer: Allen Tel
    Manufacturer #: AT214B4
    SKU: 88008160
    $2.15
    Checking Pricing
         
    Color:Ivory
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT214B4
    • Color Ivory
    • No. of Conductors 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position surface mount jack with spade tipped leads.
    • Modular jack mounted into an ivory cover and a 42A4 connecting block
    • Includes mounting screws