Ortronics (Legrand) OR-40300061 Surface Mount Outlet Box | Graybar Store
Ortronics (Legrand) - Surface Mount Outlet Box - OR-40300061
+ / - Hover over image to Zoom
Other Views

    Surface Mount Outlet Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300061
    SKU: 92098812
    $7.10
    Checking Pricing
         
    Style:1 Gang Low Profile
    Color:Fog White
    Dimensions:3.00 W x 4.70 H x 1.50 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300061
    • Color Fog White
    • Dimensions 3.00 W x 4.70 H x 1.50 D in.
    • Style 1 Gang Low Profile
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fog white 1-gang low profile surface mount box.
    • Versatile surface box design
    • Accepts all Ortronics single gang plates
    • Mounts to a recessed single box or directly to the wall
    • Improves cable management
    • Low profile design