Ortronics (Legrand) OR-404S22U Series II® Plastic Surface Mount Box | Graybar Store
Ortronics (Legrand) - Series II® Plastic Surface Mount Box - OR-404S22U
+ / - Hover over image to Zoom
Other Views

    Series II® Plastic Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404S22U
    SKU: 25255598
    $4.10
    Checking Pricing
         
    Color:Fog White
    Material:Thermoplastic ABS
    Additional Features:Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    Dimensions (Inches):121.92 mm W x 29.46 mm D x 3.60 in H
    Part Number:OR-404S22U
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404S22U
    • Color Fog White
    • Part Number OR-404S22U
    • Size 1 Unit
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • Additional Features Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    • Dimensions (Inches) 121.92 mm W x 29.46 mm D x 3.60 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Surface Mount Outlet Box, Fog White, Surface Mount, Thermoplastic ABS, Dimension (Inches): 121.92 mm W x 29.46 mm D x 3.60 in H