Ortronics (Legrand) OR-404TJ2X2 TracJack® Surface Mount Box | Graybar Store
Ortronics (Legrand) - TracJack® Surface Mount Box - OR-404TJ2X2
+ / - Hover over image to Zoom
Other Views

    TracJack® Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ2X2
    SKU: 25214957
    $3.60
    Checking Pricing
         
    No. of Ports:4
    Color:Fog White
    Material:Thermoplastic ABS
    Additional Features:Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    Dimensions (Inches):101.6 mm W x 29.46 mm D x 2.42 in H
    Part Number:OR-404TJ2X2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ2X2
    • Color Fog White
    • Part Number OR-404TJ2X2
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 4
    • Additional Features Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    • Dimensions (Inches) 101.6 mm W x 29.46 mm D x 2.42 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Surface Mount Outlet Box, Fog White, Surface Mount, Thermoplastic ABS, No. of Ports: 4, Dimension (Inches): 101.6 mm W x 29.46 mm D x 2.42 in H