Allen Tel AT33D-09 Surface Mount Outlet Box 2-Port Versatap Shuttered | Graybar Store
Allen Tel - Surface Mount Outlet Box 2-Port Versatap Shuttered - AT33D-09
+ / - Hover over image to Zoom
Other Views

    Surface Mount Outlet Box 2-Port Versatap Shuttered

    Manufacturer: Allen Tel
    Manufacturer #: AT33D-09
    SKU: 93198332
    $1.96
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT33D-09
    • Color Ivory
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    An ivory shuttered surface mount box that accepts two (2) Versatap modules.
    • Accepts Versatap modules
    • Low profile design
    • Includes adhesive mounting tape for installation ease
    • Tamper resistant cover