Allen Tel AT33S-14 Surface Mount Outlet Box 1-Port Versatap Shuttered | Graybar Store
Allen Tel - Surface Mount Outlet Box 1-Port Versatap Shuttered - AT33S-14
+ / - Hover over image to Zoom
Other Views

    Surface Mount Outlet Box 1-Port Versatap Shuttered

    Manufacturer: Allen Tel
    Manufacturer #: AT33S-14
    SKU: 97267624
    $1.74
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT33S-14
    • Color Grey
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A grey surface mount box that accepts one (1) Versatap module.
    • Accepts Versatap modules
    • Low profile design
    • Includes adhesive mounting tape for installation ease
    • Tamper resistant cover