CommScope 1116698-1 Surface Mount Modular Jack Box | Graybar Store
CommScope - Surface Mount Modular Jack Box - 1116698-1
+ / - Hover over image to Zoom
Other Views

    Surface Mount Modular Jack Box

    Manufacturer: CommScope
    Manufacturer #: 1116698-1
    SKU: 99708945
    $2.25
    Checking Pricing
         
    No. of Ports:2
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1116698-1
    • Color Almond
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    NETCONNECT™ 110Connect almond surface mount jack box, 2-port.
    • Modular jack box
    • Accepts unshielded SL Series, 110Connect, and MT-RJ outlet jacks