Allen Tel AT888 Surface Mount Modular Duplex Jack-Screw Terminal | Graybar Store
Allen Tel - Surface Mount Modular Duplex Jack-Screw Terminal - AT888
+ / - Hover over image to Zoom
Other Views

    Surface Mount Modular Duplex Jack-Screw Terminal

    Manufacturer: Allen Tel
    Manufacturer #: AT888
    SKU: 88008262
    $6.24
    Checking Pricing
         
    Color:Ivory
    Jack Type:8-Conductor 8-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT888
    • Color Ivory
    • Jack Type 8-Conductor 8-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    8-conductor 8-position modular duplex surface jack
    • Assembly equipped with two modular jacks
    • Screw type terminal blocks
    • Snap-on cover
    • Station wire entry available on one side
    • Includes mounting screws and adhesive strip
    • Low cost advantage for multi-line home or office installations