Allen Tel AT444 Surface Mount Modular Duplex Jack-Screw Terminal | Graybar Store
Allen Tel - Surface Mount Modular Duplex Jack-Screw Terminal - AT444
+ / - Hover over image to Zoom
Other Views

    Surface Mount Modular Duplex Jack-Screw Terminal

    Manufacturer: Allen Tel
    Manufacturer #: AT444
    SKU: 88008192
    $4.88
    Checking Pricing
         
    Color:Ivory
    Jack Type:4-Conductor 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT444
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position modular duplex surface jack
    • Assembly equipped with two modular jacks
    • Screw type terminal blocks
    • Snap-on cover
    • Station wire entry available on one side
    • Includes mounting screws and adhesive strip
    • Low cost advantage for multi-line home or office installations