Leviton 41620-I Surface Mount Mini Patch Panel, (25) 6-Position, 2-Conductor With (1) Male 25-Pair Connector, (1) Female 25-Pair Connector | Graybar Store
Leviton - Surface Mount Mini Patch Panel, (25) 6-Position, 2-Conductor With (1) Male 25-Pair Connector, (1) Female 25-Pair Connector - 41620-I
+ / - Hover over image to Zoom
Other Views

    Surface Mount Mini Patch Panel, (25) 6-Position, 2-Conductor With (1) Male 25-Pair Connector, (1) Female 25-Pair Connector

    Manufacturer: Leviton
    Manufacturer #: 41620-I
    SKU: 90011528
    $146.22
    Checking Pricing
         
    Color:Ivory
    Mounting Type:Wall Mount
    Connecting Block Configuration:(25) 6-Position, 2-Conductor; (1) Male 25-Pair Connector, (1) Female 25-Pair Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41620-I
    • Color Ivory
    • Connecting Block Configuration (25) 6-Position, 2-Conductor; (1) Male 25-Pair Connector, (1) Female 25-Pair Connector
    • Mounting Type Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    25 6-position, 2-conductor (RJ11) FCC Spec jacks connected to a circuit board with one male 25-pair connector and one female 25-pair connector in a surface mount housing.
    • Excellent for tight spaces
    • For simple breakout patching
    • Combine two or more panels for inline cross connect
    • Use with 25-pair cable assemblies
    • Wall mountable