UTC Fire and Security 1138T-N Surface Mount Magnetic Contact with Terminals | Graybar Store
UTC Fire and Security - Surface Mount Magnetic Contact with Terminals - 1138T-N
+ / - Hover over image to Zoom
Other Views

    Surface Mount Magnetic Contact with Terminals

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1138T-N
    SKU: 25086234
    $3.44
    Checking Pricing
         
    Additional Features:Larger Terminal Screws; Low Profile Design; Tape or Screw Mount
    Color / Finish:Brown; White
    Dimensions:2 W x 0.34 D x 0.4 H in
    Voltage (Volts):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1138T-N
    • Dimensions 2 W x 0.34 D x 0.4 H in
    • Voltage (Volts) 30
    • Additional Features Larger Terminal Screws; Low Profile Design; Tape or Screw Mount
    • Color / Finish Brown; White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1138T Magnetic Contact, Color / Finish: Brown; White, Dimensions: 2 W x 0.34 D x 0.4 H in, Voltage (Volts): 30 V AC/V DC