Viking Electronics W-2000A Surface Mount Handsfree Doorbox | Graybar Store
Viking Electronics - Surface Mount Handsfree Doorbox - W-2000A
+ / - Hover over image to Zoom
Other Views

    Surface Mount Handsfree Doorbox

    Manufacturer: Viking Electronics
    Manufacturer #: W-2000A
    SKU: 99472840
    $297.54
    Checking Pricing
         
    Dimensions:10 in.x 8 in.x 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # W-2000A
    • Dimensions 10 in.x 8 in.x 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface mount handsfree doorbox.
    • New high output speaker amplifier with volume adjustment POT
    • Microphone volume adjustment POT
    • 24 volt talk battery
    • 20 Hz ring generator (3.0 REN ring load maximum)
    • Selectable number of rings (2, 3, 10 or 30)
    • Extended operating temperature range: -15°F to 130°F
    • Compact 45° terminal strip for easy wiring
    • Optional Enhanced Weather Protection
    • Made in the USA