Ortronics (Legrand) OR-615SMFC-24P/S Surface Mount Fiber Cabinet For Patching, 4 Panel, 16 in. H | Graybar Store
Ortronics (Legrand) - Surface Mount Fiber Cabinet For Patching, 4 Panel, 16 in. H - OR-615SMFC-24P/S
+ / - Hover over image to Zoom
Other Views

    Surface Mount Fiber Cabinet For Patching, 4 Panel, 16 in. H

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-615SMFC-24P/S
    SKU: 94055409
    $261.74
    Checking Pricing
         
    Width (Inches):12 in.
    No. of Panels:4
    Accommodates:(24) ST, SC, FC Fibers; (48) MT-RJ, LC Fibers; (48) ST Duplex SC Fibers; (96) LC Quad Fibers
    Height (Inches):16 in.
    Depth (Inches):3.5 in.
    Use With:Fiber Adapter Panels
    Cable Entry:Bottom; Top
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-615SMFC-24P/S
    • Mounting Style Wall Mount
    • Type Surface Mount Fiber Cabinet
    • Accommodates (24) ST, SC, FC Fibers; (48) MT-RJ, LC Fibers; (48) ST Duplex SC Fibers; (96) LC Quad Fibers
    • Cable Entry Bottom; Top
    • Depth (Inches) 3.5 in.
    • Height (Inches) 16 in.
    • No. of Panels 4
    • Width (Inches) 12 in.
    • Use With Fiber Adapter Panels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® 615 Surface Mount Fiber Cabinet For Patching And Splicing, (24) ST, SC, FC Fibers; (48) MT-RJ, LC Fibers; (48) ST Duplex SC Fibers; (96) LC Quad Fibers, Wall Mount