Aiphone AX-DV Surface mount door station | Graybar Store
Aiphone - Surface mount door station - AX-DV
+ / - Hover over image to Zoom
Other Views

    Surface mount door station

    Manufacturer: Aiphone
    Manufacturer #: AX-DV
    SKU: 25071369
    $368.40
    Checking Pricing
         
    Dimensions:7-11/16 x 3-15/16 x 1 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # AX-DV
    • Dimensions 7-11/16 x 3-15/16 x 1 inches
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Color video door station, surface mount.
    The AX-DV is a vandal resistant, surface mount door station used with the AX open voice, color video entry series. The unit mounts directly to wall surface connects to the AX CCU using CAT-5e cable, it's faceplate is cast aluminum and the camera is protected with a clear polycarbonate lens cover. The AX-DV features a color CCD camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.