Viking Electronics VE-5X5-PNL Surface Mount Box with Panel, Aluminum | Graybar Store
Viking Electronics - Surface Mount Box with Panel, Aluminum - VE-5X5-PNL
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box with Panel, Aluminum

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X5-PNL
    SKU: 25029884
    $115.70
    Checking Pricing
         
    Color / Finish:Aluminum
    Dimensions:5 in. x 5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X5-PNL
    • Dimensions 5 in. x 5 in.
    • Color / Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This aluminum 12 gauge mount box includes box, panels and screws. Dimensions-5.22 x 5.14 x 3.25 inch.
    • Surface mounts to a wall, post or single gang box
    • Adds weather and vandal resistance
    • Heavy duty, black powder painted steel or stainless steel