Ortronics (Legrand) OR-40300185-13 Surface Mount Outlet Box | Graybar Store
Ortronics (Legrand) - Surface Mount Outlet Box - OR-40300185-13
+ / - Hover over image to Zoom
Other Views

    Surface Mount Outlet Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300185-13
    SKU: 97209343
    $4.66
    Checking Pricing
         
    Color:Electrical Ivory
    Material:Thermoplastic ABS
    Part Number:OR-40300185-13
    Additional Features:Accepts All Ortronics Single-Gang Plates; Extra Deep Design; Versatile Surface Box Design
    Dimensions (Inches):76.2 mm W x 50.8 mm D x 4.7 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300185-13
    • Color Electrical Ivory
    • Part Number OR-40300185-13
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • Additional Features Accepts All Ortronics Single-Gang Plates; Extra Deep Design; Versatile Surface Box Design
    • Dimensions (Inches) 76.2 mm W x 50.8 mm D x 4.7 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Surface Mount Box, Electrical Ivory, Surface Mount, Thermoplastic ABS, Dimension (Inches): 76.2 mm W x 50.8 mm D x 4.7 in H
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts