Siemon CT8-BOX-02 CT® Surface Mount Box - Double Gang | Graybar Store
Siemon - CT® Surface Mount Box - Double Gang - CT8-BOX-02
+ / - Hover over image to Zoom
Other Views

    CT® Surface Mount Box - Double Gang

    Manufacturer: Siemon
    Manufacturer #: CT8-BOX-02
    SKU: 93153083
    $7.57
    Checking Pricing
         
    Part Number:CT8-BOX-02
    Color:White
    Additional Features:UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    Dimensions (Inches):4.76 W x 1.6 D x 4.7 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT8-BOX-02
    • Color White
    • Part Number CT8-BOX-02
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • Additional Features UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels
    • Dimensions (Inches) 4.76 W x 1.6 D x 4.7 H
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Surface Mount Box, White, Surface Mount, Dimension (Inches): 4.76 W x 1.6 D x 4.7 H in
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws