Siemon MX-SMZ2-04 Z-MAX® MX-SMZ Surface Mount Boxes | Graybar Store
Siemon - Z-MAX® MX-SMZ Surface Mount Boxes - MX-SMZ2-04
+ / - Hover over image to Zoom
Other Views

    Z-MAX® MX-SMZ Surface Mount Boxes

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ2-04
    SKU: 25834657
    $5.24
    Checking Pricing
         
    No. of Ports:2
    Color:Grey
    Additional Features:Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    Part Number:MX-SMZ2-04
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ2-04
    • Color Grey
    • Part Number MX-SMZ2-04
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 2
    • Additional Features Compact Design Offers Multiple Cable Management Features And Supports UTP, Screened, Coax, Fiber And TERA Cabling Styles;
    • SAP Material Type ZSTD
    Product Overview:
    Z-Max® Z-MAX Surface Mount Box, Grey, Surface Mount, No. of Ports: 2