Ortronics (Legrand) OR-KSSMB4-88 TechChoice® Surface Mount Box | Graybar Store
Ortronics (Legrand) - TechChoice® Surface Mount Box - OR-KSSMB4-88
+ / - Hover over image to Zoom
Other Views

    TechChoice® Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSSMB4-88
    SKU: 25701238
    $5.35
    Checking Pricing
         
    Color:Fog White
    Additional Features:Compatible With Wiremold Eclipse Raceway
    Dimensions (Inches):4.78 W x 1.14 D x 3.6 H
    Part Number:OR-KSSMB4-88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSSMB4-88
    • Color Fog White
    • Part Number OR-KSSMB4-88
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • Additional Features Compatible With Wiremold Eclipse Raceway
    • Dimensions (Inches) 4.78 W x 1.14 D x 3.6 H
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-KSSMB4 Surface Mount Box, Fog White, Surface Mount, Dimension (Inches): 4.78 W x 1.14 D x 3.6 H in