Ortronics (Legrand) OR-KSSMB2-88 TechChoice® Surface Mount Box | Graybar Store
Ortronics (Legrand) - TechChoice® Surface Mount Box - OR-KSSMB2-88
+ / - Hover over image to Zoom
Other Views

    TechChoice® Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSSMB2-88
    SKU: 25701236
    $2.85
    Checking Pricing
         
    No. of Ports:2
    Color:Fog White
    Additional Features:Base Plate And Snap-On Cover Design; Holds 2 Keystone Jacks or Modules; Rear Load Jack Approach
    Dimensions (Inches):2.59 W x 1.22 D x 2.27 H
    Part Number:OR-KSSMB2
    Material:Thermoplastic ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSSMB2-88
    • Color Fog White
    • Part Number OR-KSSMB2
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 2
    • Additional Features Base Plate And Snap-On Cover Design; Holds 2 Keystone Jacks or Modules; Rear Load Jack Approach
    • Dimensions (Inches) 2.59 W x 1.22 D x 2.27 H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-KSSMB2 Surface Mount Box, Fog White, Surface Mount, Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 2.59 W x 1.22 D x 2.27 H in