Siemon MX-SMZ4-01 Z-MAX® MX-SMZ Surface Mount Boxes | Graybar Store
Siemon - Z-MAX® MX-SMZ Surface Mount Boxes - MX-SMZ4-01
+ / - Hover over image to Zoom
Other Views

    Z-MAX® MX-SMZ Surface Mount Boxes

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ4-01
    SKU: 25567175
    $7.55
    Checking Pricing
         
    No. of Ports:2
    Color:Black
    Additional Features:Compatible With All Single Port MAX Modules, But Require the Use of Icons to Secure the Modules into the Bezel
    Part Number:MX-SMZ4-01
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ4-01
    • Color Black
    • Part Number MX-SMZ4-01
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 2
    • Additional Features Compatible With All Single Port MAX Modules, But Require the Use of Icons to Secure the Modules into the Bezel
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® Z-MAX Surface Mount Box, Black, Surface Mount, No. of Ports: 2