Hubbell Premise Wiring ISB1TI iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB1TI
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB1TI
    SKU: 25523671
    $3.00
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Accepts Standard Jacks, Fiber And AV Connections
    Part Number:ISB1TI
    Color:Telco Ivory
    Packaging:1 Each
    No. of Ports:1
    Dimensions (Inches):1.3 W x 2.38 D x 1.08 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB1TI
    • Color Telco Ivory
    • Part Number ISB1TI
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 1
    • Additional Features Accepts Standard Jacks, Fiber And AV Connections
    • Dimensions (Inches) 1.3 W x 2.38 D x 1.08 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Everywhere™ Surface Mount Box, Telco Ivory, Surface Mount, Thermoplastic, No. of Ports: 1, Dimension (Inches): 1.3 W x 2.38 D x 1.08 H in