Hubbell Premise Wiring ISB1BK iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB1BK
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB1BK
    SKU: 25456706
    $3.00
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Accepts Standard Jacks, Fiber And AV Connections
    Part Number:ISB1BK
    Color:Black
    Packaging:1 Each
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB1BK
    • Color Black
    • Part Number ISB1BK
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 1
    • Additional Features Accepts Standard Jacks, Fiber And AV Connections
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Surface Mount Box, Black, Surface Mount, Thermoplastic, No. of Ports: 1