Hubbell Premise Wiring ISB4GY iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB4GY
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB4GY
    SKU: 25265355
    $7.36
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Accepts Standard Jacks, Fiber And AV Connections; Mount to Electrical Boxes, Raceway, Desktops And Modular Furniture
    Part Number:ISB4GY
    Color:Grey
    Packaging:1 Each
    No. of Ports:4
    Dimensions (Inches):5 W x 3.25 D x 1.23 H
    Use With:AV Connections; Fiber Connections; Standard Jacks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB4GY
    • Color Grey
    • Part Number ISB4GY
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 4
    • Additional Features Accepts Standard Jacks, Fiber And AV Connections; Mount to Electrical Boxes, Raceway, Desktops And Modular Furniture
    • Dimensions (Inches) 5 W x 3.25 D x 1.23 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With AV Connections; Fiber Connections; Standard Jacks
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Surface Mount Box, Grey, Surface Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 5 W x 3.25 D x 1.23 H in