Hubbell Premise Wiring ISB6EI iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB6EI
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB6EI
    SKU: 25265347
    $11.73
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Accepts Standard Jacks, Fiber And AV Connections; Mount to Electrical Boxes, Raceway, Desktops And Modular Furniture
    Part Number:ISB6EI
    Color:Ivory
    Packaging:1 Each
    No. of Ports:6
    Dimensions (Inches):6.5 W x 4 D x 1.23 H
    Use With:AV Connections; Fiber Connections; Standard Jacks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB6EI
    • Color Ivory
    • Part Number ISB6EI
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 6
    • Additional Features Accepts Standard Jacks, Fiber And AV Connections; Mount to Electrical Boxes, Raceway, Desktops And Modular Furniture
    • Dimensions (Inches) 6.5 W x 4 D x 1.23 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With AV Connections; Fiber Connections; Standard Jacks
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Surface Mount Box, Ivory, Surface Mount, Thermoplastic, No. of Ports: 6, Dimension (Inches): 6.5 W x 4 D x 1.23 H in